Motion
M2032-24

BOSTON GEAR
M2032-24

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00013637
MFR #M2032-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M2032-24

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00013637
MFR #M2032-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M 2032-24 BRZ BRG

Specifications

  • Height
    0.9
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Leaded-Tin Bronze
  • Length
    13
  • Bore Diameter
  • Width
    1.7
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Material Specification
    SAE 660 (C932)
  • Standards Met
    ASTM B584-78
  • Weight
    1.81 lbs, 0.3
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text