Motion
M2834-40

BOSTON GEAR
M2834-40

Plain Sleeve Bearing - 1.7500 in ID, 2.1250 in OD, 5.0000 in Length, Leaded-Tin Bronze Material
MI ITEM #00014754
MFR #M2834-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M2834-40

Plain Sleeve Bearing - 1.7500 in ID, 2.1250 in OD, 5.0000 in Length, Leaded-Tin Bronze Material
MI ITEM #00014754
MFR #M2834-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M 2834-40 BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Leaded-Tin Bronze
  • Bushing Material
    Cast Bronze
  • Bore Diameter
  • Outside Diameter
  • Description
    Cast Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Bronze
  • Groove Plug Type
    None
  • Backing Material
    Cast Bronze
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum PV Value
    75000
  • Maximum P Value
    3000 psi
  • Max V Value
    750 fp/min
  • Material Specification
    SAE 660 (C932)
  • Standards Met
    ASTM B584-78
  • Series
    Bear-N-Bronz
  • Inside Diameter
    1.7500 in
  • UPC_NO
    781711326145
  • Weight
    1.80 lbs
  • Additional Details
    Lubrication Grooves
  • Max Pressure
    3000 psi
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text