Motion
M2937-32

BOSTON GEAR
M2937-32

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00014866
MFR #M2937-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M2937-32

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00014866
MFR #M2937-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8125 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    2.3125 in
  • Overall Length  
    4.0000 in
  • Weight
    2.04 lbs

Details

  • Bearing Material
    Leaded-Tin Bronze
  • Groove Plug Type
    None
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78

Overview

Mfr description
M 2937-32 BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text