Overview
Mfr description
M 3440-24 BRZ BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialLeaded-Tin Bronze
- Bore Diameter
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Operating Temperature RangeMaximum of +800 °F
- Maximum PV Value75000
- Max V Value750 fp/min
- Material SpecificationSAE 660 (C932)
- Standards MetASTM B584-78
- Weight1.34 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data