Overview
Mfr description
M 3844-48 BRZ BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialLeaded-Tin Bronze
- Bushing MaterialCast Bronze
- Bore Diameter
- Outside Diameter
- DescriptionCast Bronze Sleeve Bearing
- Overall Length
- Measurement StandardInch
- MaterialBronze
- Groove Plug TypeNone
- Operating Temperature RangeMaximum of +800 °F
- Maximum PV Value75000
- Maximum P Value20.684 MPa;3000 psi
- Max V Value750 fp/min
- Material SpecificationSAE 660 (C932)
- Standards MetASTM B584-78
- SeriesBear-N-Bronz
- Inside Diameter2.3750 in
- UPC_NO781711328163
- Weight2.85 lbs
- Additional DetailsLubrication Grooves
- Group & ClassCast Bronze
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data