Motion
CB-4046-36
CB-4046-36 2-1/2 X 2-7/8 X 4-1/2in 660/932 Cas Sleeve Bearing
MI ITEM #00015588
MFR #CB-4046-36
Your Price$80.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-4046-36 2-1/2 X 2-7/8 X 4-1/2in 660/932 Cas Sleeve Bearing
MI ITEM #00015588
MFR #CB-4046-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.03/each(List $110.45)

Overview

Mfr description
CB-4046-36 2-1/2 X 2-7/8 X 4-1/2IN C/B

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bore Diameter
  • Outside Diameter Tolerance
    +.002 to +.003
  • Outside Diameter
  • Overall Width
    2.8750 in
  • Description
    CB-4046-36 2-1/2 X 2-7/8 X 4-1/2in 660/932 Cas Sleeve Bearing
  • Overall Length
  • Material
    Cast Bronze
  • Operating Temperature Range
    -450°F to 450 °F
  • Max V Value
    750
  • Material Specification
    SAE 660
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802022303
  • UPC_NO
    00846802022303
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    CB404636
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Load at Speed
    75000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text