Motion
CB-4654-48
Plain Sleeve & Flanged Bearing - 2.8750 in ID, 3.3750 in OD, 6.0000 in Length, Cast Bronze Material
MI ITEM #00015837
MFR #CB-4654-48
Your Price$173.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.8750 in ID, 3.3750 in OD, 6.0000 in Length, Cast Bronze Material
MI ITEM #00015837
MFR #CB-4654-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.24/each(List $239.08)

Overview

Mfr description
CB-4654-48 2-7/8 X 3-3/8 X 6IN C/B

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Cast Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.003 to +.005
  • Outside Diameter
  • Overall Width
    3.3750 in
  • Description
    CB-4654-48 2-7/8 X 3-3/8 X 6in 660/932 Cast Brn Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Cast Bronze
  • Operating Temperature Range
    -450°F to 450 °F
  • Max V Value
    750
  • Material Specification
    SAE 660
  • Standards Met
    DFARS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    2.8750 in
  • Manufacturer Upc Number
    00846802022716
  • UPC_NO
    00846802022716
  • Weight
    4.5800 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    CB465448
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    2-7/8 in
  • Inside Diameter Tolerance
    ±.001
  • Load at Speed
    75000
  • Max Pressure
    20000 psi
  • Outer Diameter
    3-3/8 in
  • Nominal Overall Length
    6.0000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text