Motion
CB-4755-28
CB-4755-28 2-15/16 X 3-7/16 X 3-1/2in 660/932 Sleeve Bearing
Mi Item #00015865
MFR #CB-4755-28
Price$105.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-4755-28 2-15/16 X 3-7/16 X 3-1/2in 660/932 Sleeve Bearing
Mi Item #00015865
MFR #CB-4755-28

Mfr description
CB-4755-28 2-15/16 X 3-7/16 X 3-1/2IN C/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.18/each

Specifications

Dimensions

  • Inside Diameter
    2.9375 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.4375 in
  • Overall Width
    3.4375 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-4755-28 2-15/16 X 3-7/16 X 3-1/2in 660/932 Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB475528
  • Manufacturer Upc Number
    00846802022761
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.003 to +.005
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802022761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)