Overview
Mfr description
M 4755-40 BRZ BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialLeaded-Tin Bronze
- Bushing MaterialCast Bronze
- Bore Diameter
- Outside Diameter
- Overall Width5.0000 in, 127 mm
- DescriptionBearing, Plain, Cylindrical, 660 Cast Bronze
- Overall Length
- Measurement StandardInch
- Finish CoatingPlain
- MaterialBronze
- Groove Plug TypeNone
- Operating Temperature RangeMaximum of +800 °F
- Maximum PV Value75000
- Groove TypePlain
- Maximum P Value3000 psi
- Max V Value750 fp/min
- Material SpecificationSAE 660 (C932)
- Number per bag1
- Standards MetASTM B584-78
- SeriesBear-N-Bronz
- Inside Diameter2.9375 in
- Manufacturer Upc Number781711329320
- UPC_NO781711329320
- Weight3.95 lbs
- Manufacturer Catalog NumberM4755-40
- Group & ClassCast Bronze
- Max PV Dry (psi x fpm)75000
- Max Pressure3000 psi
- Recommended Shaft Size2.9375 in
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data