Motion
CB485436
CB 4854-36 BRZ BRG
Mi Item #00015885
MFR #CB485436
Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB 4854-36 BRZ BRG
Mi Item #00015885
MFR #CB485436

Mfr description
CB 4854-36 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.65/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    3.3750 in
  • Overall Length  
    4.5000 in
  • Weight
    2.66 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905067228
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Max 500 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905067228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)