Motion
M4854-64

BOSTON GEAR
M4854-64

Bearing, Plain, Cylindrical, 660 Cast Bronze
Mi Item #00015890
MFR #M4854-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M4854-64

Bearing, Plain, Cylindrical, 660 Cast Bronze
Mi Item #00015890
MFR #M4854-64

Mfr description
M 4854-64 BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    3.3750 in
  • Overall Length  
    8.0000 in
  • Weight
    5.53 lbs

Details

  • Bearing Material
    Bronze
  • Groove Plug Type
    None
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78
  • UPC_NO
    781711329382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)