Motion
M4860-50

BOSTON GEAR
M4860-50

Plain Sleeve Bearing - 3.0000 in ID, 3.7500 in OD, 6.2500 in Length, Leaded-Tin Bronze Material
MI ITEM #00015939
MFR #M4860-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M4860-50

Plain Sleeve Bearing - 3.0000 in ID, 3.7500 in OD, 6.2500 in Length, Leaded-Tin Bronze Material
MI ITEM #00015939
MFR #M4860-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M 4860-50 BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.005 in
  • Bearing Material
    Leaded-Tin Bronze
  • Bushing Material
    Cast Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.003 to +0.005 in
  • Outside Diameter
  • Description
    Cast Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Plain
  • Material
    Cast Bronze
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum PV Value
    75000
  • Groove Type
    Plain
  • Maximum P Value
    3000 psi
  • Max V Value
    750 fp/min
  • Overall Thickness
    0.3750 in
  • Material Specification
    SAE 660 (C932)
  • Standards Met
    ASTM B584-78
  • Series
    BEAR-N-BRONZ
  • Inside Diameter
    3.0000 in
  • UPC_NO
    781711329528
  • Weight
    7.83 lbs
  • Manufacturer Catalog Number
    M4860-50
  • Group & Class
    Cast Bronze
  • Max Pressure
    3000 psi
  • Recommended Shaft Size
    3.0000 in
  • Thickness
    0.3750 in, 9.53 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text