Motion
CB556352
Cast Bronze Plain Sleeve Bearing - 3.4375 in ID, 3.9375 in OD, 6.5000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00015990
MFR #CB556352
Price$170.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Plain Sleeve Bearing - 3.4375 in ID, 3.9375 in OD, 6.5000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00015990
MFR #CB556352

Mfr description
CB 5563-52 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.52/each

Specifications

Dimensions

  • Inside Diameter
    3.4375 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    3.9375 in
  • Overall Length  
    6.5000 in
  • Weight
    5.94 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905067402
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Max 500 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905067402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)