Motion
CB687648
CB 6876-48 BRZ BRG
Mi Item #00016109
MFR #CB687648
Price$238.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB 6876-48 BRZ BRG
Mi Item #00016109
MFR #CB687648

Mfr description
CB 6876-48 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.40/each

Specifications

Dimensions

  • Inside Diameter
    4.2500 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    4.7500 in
  • Overall Length  
    6.0000 in
  • Weight
    6.68 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905067624
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Max 500 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905067624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)