Motion
M7280-48

BOSTON GEAR
M7280-48

Plain Sleeve Bearing - 4.5000 in ID, 5.0000 in OD, 6.0000 in Length, Leaded-Tin Bronze Material
Mi Item #00016142
MFR #M7280-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M7280-48

Plain Sleeve Bearing - 4.5000 in ID, 5.0000 in OD, 6.0000 in Length, Leaded-Tin Bronze Material
Mi Item #00016142
MFR #M7280-48

Mfr description
M 7280-48 BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    4.5000 in
  • Maximum P Value
    3000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    5.0000 in
  • Overall Length  
    6.0000 in
  • Thickness
    0.2500 in, 6.35 mm
  • Weight
    7.05 lbs

Details

  • Additional Details
    Hardness;Strength;Wear-Resistance;Anti-Friction;Rigidly Inspected
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Description
    Bearing, Plain, Cylindrical, 660 Cast Bronze
  • Groove Plug Type
    None
  • Material
    Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bear-N-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711330104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)