Motion
MCB64112

BOSTON GEAR
MCB64112

Bearing, Bar, Cored, 660 Cast Bronze
MI ITEM #00018071
MFR #MCB64112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
MCB64112

Bearing, Bar, Cored, 660 Cast Bronze
MI ITEM #00018071
MFR #MCB64112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCB 64112 BRZ BAR

Specifications

  • Material
    Leaded-Tin Bronze
  • Bore Diameter
    4 in
  • Outside Diameter
    7 in
  • Overall Length
    13 in
  • Material Specification
    SAE 660 (C932)
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum P Value
    3000 psi
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B584-78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text