Overview
Mfr description
BNB 2 BEAR-N-BRONZE BNK
Specifications
- Bearing MaterialBronze
- Operating Temperature RangeMaximum of +800 °F
- UPC_NO781711313046
- Weight35.00 lbs
- Product TypeTake-Up Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data