Motion
CB-1012-06
CB-1012-06 5/8 X 3/4 X 3/4in 660/932 Cast Brnz Sleeve Bearing
Mi Item #00022086
MFR #CB-1012-06
Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-1012-06 5/8 X 3/4 X 3/4in 660/932 Cast Brnz Sleeve Bearing
Mi Item #00022086
MFR #CB-1012-06

Mfr description
CB-1012-06 5/8 X 3/4 X 3/4IN C/B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.42/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.7500 in
  • Overall Width
    0.7500 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-1012-06 5/8 X 3/4 X 3/4in 660/932 Cast Brnz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB101206
  • Manufacturer Upc Number
    00846802014346
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.002 to +.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802014346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)