Motion
CFM010016010
Metric Flanged Bearing - 10 mm ID, 16 mm OD, 10 mm Length, 22 mm Flg Dia., 3.0 mm Flg Thickness, Cast Bronze Material
MI ITEM #00023437
MFR #CFM010016010
List Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Flanged Bearing - 10 mm ID, 16 mm OD, 10 mm Length, 22 mm Flg Dia., 3.0 mm Flg Thickness, Cast Bronze Material
MI ITEM #00023437
MFR #CFM010016010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.02/each for your price

Overview

Mfr description
10X16X10X22X3 METRIC FLANGE BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processe
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Cast Bronze
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -450 to 500 °F
  • Maximum PV Value
    75000
  • Maximum P Value
    4000
  • Max V Value
    750
  • Material Specification
    C93200 (SAE 660)
  • Series
    CFM
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905205576
  • UPC_NO
    717905205576
  • Weight
    0.035 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought