Motion
P35-3
Plain Sleeve Bearing - 0.1875 in ID, 0.3125 in OD, 0.3750 in Length, Fiberglass Reinforced PTFE Material
Mi Item #00023608
MFR #P35-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.1875 in ID, 0.3125 in OD, 0.3750 in Length, Fiberglass Reinforced PTFE Material
Mi Item #00023608
MFR #P35-3

Mfr description
P35-3 F1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Maximum P Value
    1000 psi;6.8948 MPa
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.3750 in
  • Recommended Shaft Size
    3/16 in, 4.76 mm
  • Weight
    0.002 lbs, 0.9072 g

Details

  • Additional Details
    Self-Lubricating;Corrosion Resistant;High Temperature
  • Bearing Material
    PTFE
  • Bushing Material
    Solid
  • Description
    Bearing, F-1, Cylindrical, Glass Filled Teflon, 3/16 in ID
  • Groove Plug Type
    None
  • Material
    Glass Filled Teflon
  • Material Specification
    BOSTonE F-1
  • Max Pressure
    6.8948 MPa, 1000 psi
  • Max V Value
    400 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BOStonE
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711568224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)