Motion
P35-4
Bearing, F-1, Cylindrical, Glass Filled Teflon, 3/16" ID
Mi Item #00023611
MFR #P35-4
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, F-1, Cylindrical, Glass Filled Teflon, 3/16" ID
Mi Item #00023611
MFR #P35-4

Mfr description
P35-4 F1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.15/each

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.5000 in

Details

  • Bearing Material
    PTFE
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE F-1
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    781711568231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)