Motion
P46-2
Plain Sleeve Bearing - 0.2500 in ID, 0.3750 in OD, 0.2500 in Length, Fiberglass Reinforced PTFE Material
MI ITEM #00023614
MFR #P46-2
Price$46.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.2500 in ID, 0.3750 in OD, 0.2500 in Length, Fiberglass Reinforced PTFE Material
MI ITEM #00023614
MFR #P46-2

Mfr description
P46-2 F1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.31/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Maximum P Value
    1000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.2500 in
  • Recommended Shaft Size
    1/4 in
  • Weight
    0.002 lbs

Details

  • Additional Details
    Self-Lubricating;Corrosion Resistant
  • Bearing Material
    PTFE
  • Bushing Material
    Solid
  • Description
    Bearing, F-1, Cylindrical, Glass Filled Teflon, 1/4 in ID
  • Groove Plug Type
    None
  • Manufacturer Upc Number
    781711568248
  • Material
    Glass Filled Teflon
  • Material Specification
    BOSTonE F-1
  • Max V Value
    400 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    F-1
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • UPC_NO
    781711568248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)