Motion
P58-3
Bearing, F-1, Cylindrical, Glass Filled Teflon, 5/16" ID
MI ITEM #00023623
MFR #P58-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, F-1, Cylindrical, Glass Filled Teflon, 5/16" ID
MI ITEM #00023623
MFR #P58-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P58-3 F1 BRG

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Fiberglass Reinforced PTFE
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    -400 to +550 °F
  • Maximum PV Value
    50000
  • Max V Value
    400 fp/min
  • Material Specification
    BOSTonE F-1
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text