Motion
P1014-6
Bearing, F-1, Cylindrical, Glass Filled Teflon, 5/8" ID
Mi Item #00023665
MFR #P1014-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, F-1, Cylindrical, Glass Filled Teflon, 5/8" ID
Mi Item #00023665
MFR #P1014-6

Mfr description
P1014-6 F1 BRG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.7500 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    PTFE
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE F-1
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    781711568422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)