Motion
P1620-6
Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 0.7500 in Length, Fiberglass Reinforced PTFE Material
MI ITEM #00023689
MFR #P1620-6
Price$463.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 0.7500 in Length, Fiberglass Reinforced PTFE Material
MI ITEM #00023689
MFR #P1620-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$463.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    6.89 MPa;1000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    0.7500 in
  • Thickness
    0.1250 in, 3.18 mm
  • Weight
    0.03 lbs

Details

  • Additional Details
    Self-Lubricating;Corrosion Resistant;High Temperature
  • Bearing Material
    Fiberglass Reinforced PTFE
  • Bushing Material
    Solid
  • Description
    Bearing, F-1, Cylindrical, Glass Filled Teflon, 1 in ID
  • Groove Plug Type
    None
  • Manufacturer Upc Number
    781711568507
  • Material
    Glass Filled Teflon
  • Material Specification
    BOSTonE F-1
  • Max V Value
    400 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    F-1
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711568507

Overview

Mfr description
P1620-6 F1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought