Overview
Mfr description
P2428-12 F1 BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialFiberglass Reinforced PTFE
- Bore Diameter
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Operating Temperature Range-400 to +550 °F
- Maximum PV Value50000
- Max V Value400 fp/min
- Material SpecificationBOSTonE F-1
- Weight0.08 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data