Motion
P3034-16

BOSTON GEAR
P3034-16

Bearing, F-1, Cylindrical, Glass Filled Teflon, 1.7/8" ID
MI ITEM #00023737
MFR #P3034-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
P3034-16

Bearing, F-1, Cylindrical, Glass Filled Teflon, 1.7/8" ID
MI ITEM #00023737
MFR #P3034-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.1250 in
  • Overall Length  
    2.0000 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Fiberglass Reinforced PTFE
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE F-1
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve

Overview

Mfr description
P3034-16 F1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought