Motion
FP812-4
Bearing, F-1, Flanged, Glass Filled Teflon, 1/2" ID
MI ITEM #00023923
MFR #FP812-4
Your Price$191.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, F-1, Flanged, Glass Filled Teflon, 1/2" ID
MI ITEM #00023923
MFR #FP812-4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$191.76/each(List $235.85)

Overview

Mfr description
FP812-4 BOSTONE SLEEVE BEARING

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    PTFE Lining
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    -400 to +550 °F
  • Maximum PV Value
    20000
  • Max V Value
    400 fp/min
  • Material Specification
    BOSTonE F-1
  • Weight
    0.02 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text