Motion
LMK20
Round Shaft Bushing - LMK Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 863 N Load Capacity
MI ITEM #00024226
MFR #LMK20
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 863 N Load Capacity
MI ITEM #00024226
MFR #LMK20

Mfr description
LMK20 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.76/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    42 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    863 N
  • Series
    LMK
  • Static Load Capacity
    1370 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)