Motion
TP816
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 1/2" ID
Mi Item #00024309
MFR #TP816
Price$52.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 1/2" ID
Mi Item #00024309
MFR #TP816

Mfr description
TP816 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.82/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0600 in

Details

  • Bearing Material
    PTFE
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +500 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    781711568828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)