Motion
TP410
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 1/4" ID
MI ITEM #00024432
MFR #TP410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 1/4" ID
MI ITEM #00024432
MFR #TP410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.2500 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    0.6250 in
  • Overall Thickness
    0.0600 in

Details

  • Bearing Material
    Fiberglass Reinforced PTFE
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers

Overview

Mfr description
TP 410 BOSTONE THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought