Motion
TP612
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 3/8" ID
MI ITEM #00024433
MFR #TP612
Your Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE F-1, thrust type, Glass Filled Teflon, 3/8" ID
MI ITEM #00024433
MFR #TP612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.67/each(List $50.27)

Overview

Mfr description
TP 612 BOSTONE THRUST BEARING

Specifications

  • Bearing Material
    Fiberglass Reinforced PTFE
  • Inside Diameter
  • Outside Diameter
  • Plug Type
    No Plugs
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    20000
  • Max V Value
    400 fp/min
  • Weight
    0.002
  • Height
    0.071
  • Length
    0.6
  • Width
    0.6
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text