Motion
NT2533
Bearing, BOStonE, thrust type, Molded Nylon, 1-1/2" ID
MI ITEM #00024445
MFR #NT2533
Your Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, thrust type, Molded Nylon, 1-1/2" ID
MI ITEM #00024445
MFR #NT2533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.27/each(List $29.36)

Overview

Mfr description
NT 2533 NYLON THRUST BRG

Specifications

  • Bearing Material
    Nylon
  • Inside Diameter
  • Outside Diameter
  • Plug Type
    No Plugs
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    20000
  • Max V Value
    400 fp/min
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text