Motion
SSUTWNA12
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
MI ITEM #00024724
MFR #SSUTWNA12
Price$462.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
MI ITEM #00024724
MFR #SSUTWNA12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$462.36/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.750 in
  • Overall Length
    2.750 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2260 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTWN
  • UPC_NO
    662486110279

Overview

Mfr description
SSUTWNA12 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought