Motion
SSUTWNO24
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Open, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00024726
MFR #SSUTWNO24
Price$1,346.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Open, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00024726
MFR #SSUTWNO24

Mfr description
SSUTWNO24 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,346.73/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Overall Width
    9.0000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    7760 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTWN
  • UPC_NO
    662486110163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)