Overview
Mfr description
LA48-6 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter
- Housing ConstructionSolid
- Housing MaterialAluminum
- Bearing MaterialSAE 841 Bronze
- UPC_NO717905295645
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data