Motion
LA163424
Lube-Align® 2 Bolt Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Aluminum Housing Material
MI ITEM #00024747
MFR #LA163424
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® 2 Bolt Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Aluminum Housing Material
MI ITEM #00024747
MFR #LA163424

Mfr description
LA1634-24 PIL BLK
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Hole Diameter
    9/16 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.5000 in
  • Inside Diameter
    1.0000 in
  • Length
    5.0000 in
  • Overall Height  
    2.5625 in
  • Overall Length  
    5.0000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.0000 in
  • Width
    1.5000 in, 38.10 mm

Details

  • Bearing Insert Material
    SAE 841 Bronze
  • Bearing Material
    SAE 841 Bronze
  • Bearing Type
    Lube-Align Standard Mounting
  • Bore Type
    Round
  • CAD Drawing
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    SAE 841 Bronze
  • Insert Bearing Type
    Lube-Align Standard Mounting
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LA163424
  • Manufacturer Upc Number
    717905099717
  • Material
    Aluminum
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +10 to +220 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    No
  • Rolling Element
    Sleeve
  • Self Aligning
    Yes
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905099717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)