Motion
LT041209
Two Bolt Flange Bearing - Two-bolt Flange Mounting, Aluminum Housing
MI ITEM #00024760
MFR #LT041209
List Price$29.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Bolt Flange Bearing - Two-bolt Flange Mounting, Aluminum Housing
MI ITEM #00024760
MFR #LT041209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.83/each for your price

Overview

Mfr description
LT412-9 2 BOLT FLG

Specifications

  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    Two-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    4.4375 in
  • Bolt Center To Center Length
    2.5313 in
  • Housing Material
    Aluminum
  • Series
    LT
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in
  • UPC_NO
    717905100512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text