Motion
LT122416
Lube-Align® Two-Bolt Flange Mounting Plain Sleeve Bearing - 3/4 in Bore, 2-Bolt Flange Mounting, Aluminum Housing
Mi Item #00024770
MFR #LT122416
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Two-Bolt Flange Mounting Plain Sleeve Bearing - 3/4 in Bore, 2-Bolt Flange Mounting, Aluminum Housing
Mi Item #00024770
MFR #LT122416

Mfr description
LT1224-16 2 BOLT FLG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.54/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.5870 in
  • Bolt Circle Diameter
    3.1250 in
  • Bore Diameter
    3/4 in
  • Overall Depth
    1.8750 in
  • Overall Height
    1.8750 in
  • Overall Length Diameter
    4.0000 in

Details

  • CAD Drawing
  • Compatible Bearing Type
    Self-Aligning Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    717905100604
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    LT
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    717905100604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)