Motion
LF003806
Flange-mount Housing - Three-bolt Triangle Flange, Housing: Solid, 6.8750 In Overall Length, Aluminum Material
Mi Item #00024779
MFR #LF003806
Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - Three-bolt Triangle Flange, Housing: Solid, 6.8750 In Overall Length, Aluminum Material
Mi Item #00024779
MFR #LF003806

Mfr description
LF38-6 3 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.12/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.6250 in
  • Compatible Bore Diameter
    2.2500 in, 2.3750 in, 2.4375 in
  • Overall Length Diameter
    6.8750 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • Series
    LF
  • UPC_NO
    717905100239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)