Motion
LF004806
Flange-mount Housing - Three-bolt Triangle Flange, Housing: Solid, 2.7969 In Overall Length, Aluminum Material
Mi Item #00024781
MFR #LF004806
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - Three-bolt Triangle Flange, Housing: Solid, 2.7969 In Overall Length, Aluminum Material
Mi Item #00024781
MFR #LF004806

Mfr description
LF48-6 3 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Compatible Bore Diameter
    0.8750 in, 0.9375 in, 1.0000 in
  • Overall Length Diameter
    2.7969 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • Series
    LF
  • UPC_NO
    717905100246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)