Motion
LF102014
Lube-Align® Three-Bolt Flange Mount Plain Sleeve Bearing - 5/8 in Bore, 3-Bolt Triangle Flange Mounting, Aluminum Housing
MI ITEM #00024791
MFR #LF102014
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Three-Bolt Flange Mount Plain Sleeve Bearing - 5/8 in Bore, 3-Bolt Triangle Flange Mounting, Aluminum Housing
MI ITEM #00024791
MFR #LF102014

Mfr description
LF1020-14 3BOLT FLG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter
    5/8 in
  • Overall Depth
    0.9375 in
  • Overall Height
    1.6250 in
  • Overall Length Diameter
    0.4375 in
  • Weight
    0.076 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • CAD Drawing
  • Compatible Bearing Type
    Self-Aligning Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905100345
  • Mounting Type
    3-Bolt Triangle Flange
  • Operating Temperature Range
    +10 to 220 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    LF
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    717905100345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)