Motion
LF122416
Lube-Align® Three-Bolt Flange Mounting Plain Sleeve Bearing - 3/4 in Bore, 3-Bolt Triangle Flange Mounting, Aluminum Housing
MI ITEM #00024794
MFR #LF122416
Price$28.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Three-Bolt Flange Mounting Plain Sleeve Bearing - 3/4 in Bore, 3-Bolt Triangle Flange Mounting, Aluminum Housing
MI ITEM #00024794
MFR #LF122416

Mfr description
LF1224-16 3 BOLT FLG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.52/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.1250 in
  • Bore Diameter
    3/4 in
  • Overall Depth
    1.0625 in
  • Overall Height
    1.8750 in
  • Overall Length Diameter
    0.6250 in

Details

  • CAD Drawing
  • Compatible Bearing Type
    Self-Aligning Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    717905100376
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    LF
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    717905100376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)