Motion
LF284832
Lube-Align® Three-Bolt Flange Mounting Plain Sleeve Bearing - 1-3/4 in Bore, 3-Bolt Triangle Flange Mount, Aluminum Housing
MI ITEM #00024800
MFR #LF284832
Your Price$72.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Three-Bolt Flange Mounting Plain Sleeve Bearing - 1-3/4 in Bore, 3-Bolt Triangle Flange Mount, Aluminum Housing
MI ITEM #00024800
MFR #LF284832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.10/each(List $103.82)

Overview

Mfr description
LF2848-32 3 BOLT FLG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
  • A special casting technique which locks the bearing inside the aluminum housing, yet allows sufficient freedom of movement to enable the bearing to position itself to line up with greatly varying shaft directions.
  • This self-aligning feature saves by eliminating the costly hand labor normally required to align conventional bearings with shafts.
  • Self-Lubricating
  • The powdered metal bronze bearings used in Lube-Align products are actually 18% oil-impregnated.
  • In action, the oil literally rises to the surface to create a smooth, hydraulic cushion for the shaft which prolongs both bearings and shaft life.
  • Lube-Align bearings save by eliminating the need for additional lubrication for the prolonged life of the bearing.
  • Fast Installation
  • Lube-Align bearings are made in more than 115 standard sizes ranging from I.D. 1/8" to 2" for bearings and O.D. 3/4" to 3-1/2" for the aluminum housings.
  • All of the bearings are equipped with exclusive ' fast mount' aluminum housings which save by keeping installation time and costs at an absolute minimum.
  • Low Unit Cost Savings
  • Devised and built on equipment which mass-produces Lube-Align bearings.
  • Mass-production capacity combined with the increasing demand for Lube-Align bearings keeps unit costs in quantities at a consistently economical level.

Specifications

  • Bore Diameter
    1-3/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    3-Bolt Triangle Flange
  • Housing Construction
    Solid
  • Bolt Circle Diameter
    5.5000 in
  • Housing Material
    Aluminum
  • Overall Height
    3.8750 in
  • Overall Depth
    2.1250 in
  • Finish Coating
    Uncoated
  • Series
    LF
  • Type Of Bearing
    Plain Sleeve
  • Compatible Bearing Type
    Self-Aligning Ball
  • Manufacturer Upc Number
    717905100437
  • UPC_NO
    717905100437
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought