Motion
LC051407
Lube-Align® Bore Mounting Plain Sleeve Insert Bearing - 0.3135 in Bore, 0.8750 in OD, 0.4375 in Width, SAE 841 Bronze Material
MI ITEM #00024817
MFR #LC051407
List Price$43.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube-Align® Bore Mounting Plain Sleeve Insert Bearing - 0.3135 in Bore, 0.8750 in OD, 0.4375 in Width, SAE 841 Bronze Material
MI ITEM #00024817
MFR #LC051407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.38/each for your price

Overview

Mfr description
LC514-7 BRG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
  • A special casting technique which locks the bearing inside the aluminum housing, yet allows sufficient freedom of movement to enable the bearing to position itself to line up with greatly varying shaft directions.
  • This self-aligning feature saves by eliminating the costly hand labor normally required to align conventional bearings with shafts.
  • Self-Lubricating
  • The powdered metal bronze bearings used in Lube-Align products are actually 18% oil-impregnated.
  • In action, the oil literally rises to the surface to create a smooth, hydraulic cushion for the shaft which prolongs both bearings and shaft life.
  • Lube-Align bearings save by eliminating the need for additional lubrication for the prolonged life of the bearing.
  • Fast Installation
  • Lube-Align bearings are made in more than 115 standard sizes ranging from I.D. 1/8" to 2" for bearings and O.D. 3/4" to 3-1/2" for the aluminum housings.
  • All of the bearings are equipped with exclusive ' fast mount' aluminum housings which save by keeping installation time and costs at an absolute minimum.
  • Low Unit Cost Savings
  • Devised and built on equipment which mass-produces Lube-Align bearings.
  • Mass-production capacity combined with the increasing demand for Lube-Align bearings keeps unit costs in quantities at a consistently economical level.

Specifications

  • Bearing Material
    SAE 841 Bronze
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    +10 to +220 °F
  • Closure Type
    Open
  • Bore Type
    Straight
  • Inner Ring Width
    0.4375 in
  • Material Specification
    SAE 841
  • Manufacturer Upc Number
    717905099908
  • UPC_NO
    717905099908
  • CAD Drawing
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    LC051407
  • Manufacturer Product Page
  • Type Of Bearing
    Ball
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought