Motion
LC163016
Plain Sleeve Insert Bearing - 1 in Bore, 1.8750 in OD, 1.0000 in Width, SAE 841 Bronze Material
Mi Item #00024866
MFR #LC163016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Insert Bearing - 1 in Bore, 1.8750 in OD, 1.0000 in Width, SAE 841 Bronze Material
Mi Item #00024866
MFR #LC163016

Mfr description
LC1630-16 BRG
  • The unique, patented Lube-Align bearing products are made of self-lubricating, self-aligning SAE 841 bronze bearings permanently cast inside a 'fast mount' aluminum housing.
  • Here's how Lube-Align bearings effect 4-way savings for OEM and maintenance engineers
  • Self-Alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.0000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.0000 in

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • CAD Drawing
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    LC163016
  • Manufacturer Product Page
  • Manufacturer Upc Number
    717905296093
  • Material Specification
    SAE 841
  • Operating Temperature Range
    +10 to +220 °F
  • UPC_NO
    717905296093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)