Motion
FB1216-5

BOSTON GEAR
FB1216-5

Flanged Bearing - 1.0000 in OD, 0.6250 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #00025280
MFR #FB1216-5
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FB1216-5

Flanged Bearing - 1.0000 in OD, 0.6250 in Length, 1.2500 in Flg Dia., Powdered Metal Material
Mi Item #00025280
MFR #FB1216-5

Mfr description
FB 1216-5 FLANGED BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.94/each

Specifications

Dimensions

  • Flange Diameter  
    1.2500 in
  • Flange Thickness
    0.1560 in
  • Inside Diameter
    0.7500 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.6250 in
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Material Specification
    BOST-BRONZ
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711692141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)