1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LM13UU
Round Shaft Bushing - LM Series, 13 mm Shaft Diameter, 510 N Load Capacity
Mi Item #
00025459
MFR #
LM13UU
Price
$26.29
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LM13UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LM13UU
Round Shaft Bushing - LM Series, 13 mm Shaft Diameter, 510 N Load Capacity
Mi Item #
00025459
MFR #
LM13UU
Mfr description
LM13UU LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.29
/each
Add to Cart
Specifications
Dimensions
Shaft
Diameter
13 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
510 N
Series
LM
Static Load Capacity
775 N
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items