Motion
SR30-600L
Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 600 mm Max Length, Standard
MI ITEM #00025509
MFR #SR30-600L
Price$181.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 600 mm Max Length, Standard
MI ITEM #00025509
MFR #SR30-600L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.51/each

Specifications

Dimensions

  • Maximum Length
    600 mm
  • Nominal Rail Size
    30 mm
  • Overall Height
    23 mm
  • Overall Length
    600 mm
  • Overall Width
    28 mm
  • Rail Screw Size
    M7
  • Weight
    4.41 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    30 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR30

Overview

Mfr description
SR30-600L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought