1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LM10UU
Round Shaft Bushing - LM Series, 10 mm Shaft Diameter, 373 N Load Capacity
Mi Item #
00025569
MFR #
LM10UU
Price
$32.83
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LM10UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LM10UU
Round Shaft Bushing - LM Series, 10 mm Shaft Diameter, 373 N Load Capacity
Mi Item #
00025569
MFR #
LM10UU
Mfr description
LM10UU LINEAR BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.83
/each
Add to Cart
Specifications
Dimensions
Shaft
Diameter
10 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
373 N
Series
LM
Static Load Capacity
549 N
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items